NMC Graphic Braille Plastic Sign, Men w/ Symbol, 8"W x 8"H, Brown
Write a Review
|
Questions & Answers (0)
Product Description
BRAILLE SIGNS
Graphic Braille Signs Men (w/ Symbol) Brown
ADA regulations require the marking of permanent rooms and spaces with Braille for the visually impaired. This grade II Braille sign features white text for maximum visibility. Braille is 1/32" raised uppercase text with a 5/8" minimum letter height. Sign is 8" x 8" made from styrene plastic graphics adhered to a PVC background.
Graphic Braille Signs Men (w/ Symbol) Brown
ADA regulations require the marking of permanent rooms and spaces with Braille for the visually impaired. This grade II Braille sign features white text for maximum visibility. Braille is 1/32" raised uppercase text with a 5/8" minimum letter height. Sign is 8" x 8" made from styrene plastic graphics adhered to a PVC background.
PRICE
$81.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 8 in |
| Thickness | 6 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Men |
| Mounting Location | None |
| Material | Gravoply |
| Description | Graphic Braille Plastic Men Sign |
| Color | Brown |
| Manufacturers Part Number | ADA4WBR |
| Brand | Accuform |