Graphic Signs - Caution Eye Protection Required - Vinyl 10"W X 14"H
Write a Review
|
Questions & Answers (0)
Product Description
ANSI GRAPHIC SIGNS
Universally understood graphics for comprehension at a glance. Safety Alert triangle and headings indicates the presence of immediate or potentially hazardous situation. Meets new ANSI Z535 Guidelines for standardization.
Text on Sign:
CAUTION - EYE PROTECTION REQUIRED
Universally understood graphics for comprehension at a glance. Safety Alert triangle and headings indicates the presence of immediate or potentially hazardous situation. Meets new ANSI Z535 Guidelines for standardization.
Text on Sign:
CAUTION - EYE PROTECTION REQUIRED
PRICE
$13.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 40 in |
Product Details
| Assembly Required | No |
| Sign Shape | Rectangle |
| Sign Legend | Eye Protection Required |
| Type | Personal Protective Equipment Signs |
| Color | White |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Legend Heading | Caution |
| Manufacturers Part Number | Cga10pb |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |