Made of braided expanded graphite, this is a universal packing for pistons, impeller pumps, and flanges. Excellent resistance to heat and steam.
Graphite Compression Packing - 1/4"W x 1/4"H x 25 ft.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Width | 1/4 in |
| Height | 1/4 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | -400 to 1000 () °F |
| Max Speed | 3900 fpm rpm |
| Material | Expanded Graphite |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | ZUSA-CP-353 |
| Brand | USA Sealing |
| Max Pressure | 6500 psi |