This Graphite packing material performs well in aggressive media pumping as well as high temperatures and is braided with wire for extra strength. Has good resistance to oils, water, some chemicals , and oils.
Graphite Compression Packing with Braided Wire-3/8"W x 3/8"H x 50 ft.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 3/8 in |
| Height | 3/8 in |
| Weight | 2 lbs |
Product Details
| Max Speed | Not Rated rpm |
| Color | Gray |
| Temperature Range | -400 to 1000 () °F |
| Material | Graphite |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-CP-309 |
| Reinforcement | Inconel Nickel Wire |
| Brand | USA Sealing |
| Max Pressure | 6500 psi |