Hughes® Gravity Fed Eyewash Heated Jacket For 30 Gallon Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Heated Jacket for Hughes® 40K45G Gravity Fed Eyewash. Material : PVC coated polyester.
PRICE
$4,079.64
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Width | 30 in |
| Height | 45 in |
| Weight | 30 lbs |
Product Details
| Type | Heated Jacket |
| Material | PVC, Polyester |
| Description | Gravity Fed Eyewash Heated Jacket |
| Color | Green |
| Manufacturers Part Number | 40K45G-BLKT-HT |
| For Use With | 40K45G |
| Brand | Hughes |
Warranty
| Warranty | 1 yr |