Rubberset Gray China Bristle 2" Chip Paint Brush - 11101020 - Pkg Qty 20
|
Questions & Answers (0)
Product Description
Gray China Bristle 2" Chip Paint Brush - 11101020
Gray Natural China Bristle Chip Brushes feature a red plastic handle. They are single-use brushes.
Gray Natural China Bristle Chip Brushes feature a red plastic handle. They are single-use brushes.
PRICE
$30.40 Sold in packages of 20 / $1.52 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Thickness | 5/16 in |
| Length Out | 1-3/4 |
Product Details
| Style | Flat |
| Package Quantity | 20 |
| Description | Gray China Bristle Chip Brush |
| Manufacturers Part Number | 11101020 |
| Brand | Rubberset |
| Bristle Material | Bristle |