Rubberset 1-1/2" Polyolefin Paint Brush - 99004415 - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
Polyolefin Economy Brushes are single-use, plastic handled brushes.
PRICE
$78.12 Sold in packages of 36 / $2.17 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/2 in |
| Thickness | 5/16 in |
| Length Out | 1-3/4 |
Product Details
| Style | Flat |
| Package Quantity | 36 |
| Manufacturers Part Number | 99004415 |
| Brand | Rubberset |
| Bristle Material | Bristle |