x

Take 15% off your entire order!

Offer applied at checkout

96" Gray Concrete Table Frame w/ Blue Steel Mesh Seat & Top

96" Gray Concrete Table Frame w/ Blue Steel Mesh Seat & Top

Item #: WBB366526

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,363.00

$227.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity Discount

  • Buy 1-2 $1,363.00 ea.
  • Buy 3+ $1,295.00 ea.

Quantity

Customers Also Viewed

96" Gray Concrete Table Frame w/ Blue Steel Mesh Seat & Top

Concrete frames and plastic coated steel top and seating surface add beauty and a sense of permanence while providing aesthetic value to your property. Steel mesh seating and top are coated with sturdy plastic powder coating for outdoor use and are easy to clean. Concrete frames are steel reinforced for maximum strength and offer your landscape a look of permanence. Powder coated steel braces add strength to the table top. Shipped unassembled (power equipment required for installation) in components.

  • LENGTH INCHES 96
  • WIDTH INCHES 66
  • HEIGHT INCHES 29
  • COLOR FINISH Blue
  • BRAND Petersen Manufacturing
  • CONSTRUCTION Steel
  • FRAME COLOR Gray
  • FRAME CONSTRUCTION Concrete
  • MANUFACTURERS PART NUMBER RT-M-8 gray/blue
  • SEAT HEIGHT INCHES 16-3/8
  • TABLE LENGTH INCHES 96
  • TABLE WIDTH INCHES 28
  • TYPE Concrete Picnic Table
  • STYLE Standard Table
  • SHAPE Rectangular
  • MOUNT TYPE Surface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
96" Gray Concrete Table Frame w/ Blue Steel Mesh Seat & Top

96" Gray Concrete Table Frame w/ Blue Steel Mesh Seat & Top

Item #: WBB366526

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant