Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WBB2338402

MPN #: 60253

Lifetime® Simulated Wood Convertible Bench, Gray

Product Description
Creating the perfect place to enjoy a nice afternoon, the Lifetime Convertible Bench is the ideal addition to your yard. Constructed of weather-resistant polystyrene simulated wood, the bench easily converts to a table in seconds. The Lifetime Convertible Bench is UV-protected and will not fade, crack, chip, or peel. Unlike wooden benches, the polystyrene will not splinter, and never needs to be painted or varnished. The steel frame has a powder-coated, rust-resistant finish to ensure that your bench will last for years.

Features:
  • Slats Allow for Quick Water Drainage
  • Ultra Stable in Both Positions
  • Two Convertible Benches (Sold Individually) Can Be Placed Together to Create a Full-Size Picnic Table
  • Durable Weather-Resistant Polystyrene
  • Easy One-Person Conversion from Bench to Table in Seconds
  • Easy Access In and Out of Seating Area
  • Powder-Coated Weather-Resistant Steel Frame
  • The Beauty of Wood Without the Maintenance
  • Warranty of 2 Years


PRICE
$319.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
319.95
Buy 3+ units
309.95Save $10.00 (3%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55-1/2 in
Width34 in
Height34-7/8 in
Weight Capacity200 lbs
Weight67.4 lbs
Seat Width14-1/4 in
Seat Height18-7/8 in

Product Details

Assembly RequiredYes
TypeConvertible Bench
Frame Color FamilyBlack
ColorGray
MaterialPolystyrene
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part Number60253
Mounting StylePortable
BrandLifetime

Warranty

Warranty2 Years yr