Interion® By Global Industrial reception stations are built for strength, functionality and convenience Ideal for reception rooms and security areas. Reception counters and work surfaces are made using 1 thick scratch resistant laminate. 12"D reception counter provides a convenient writing surface for guest and visitors while maintaining personnel privacy. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk framing is made of Black finished steel for strength that lasts. Reception station panels consist of Interion® partitions that help reduce noise and create privacy. Reception panels are flame retardant to meet the California 117 flammability standard. These 1-3/4 thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes adjustable leveling feet that are ideal for uneven surfaces. L-Shaped Reception Station includes 36" corner desk, a 36"W x 24"D return and a 72"W desk. Desks accept installation of Optional Storage options (sold separately) including Pedestal File, Keyboard Drawer and Mouse Tray. Easy assembly. 1 Year Limited Warranty.
Interion by Global Industrial
Model # :WB249011GB
Interion® L-Shaped Reception Station, 116"W x 80"D x 44"H, Gray Counter, Blue Panel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,849.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 116 in |
| Depth | 80 in |
| Height | 44 in |
Product Details
| Assembly Required | Yes |
| Type | Full Fabric |
| Frame Color Family | Black |
| Color | Blue |
| Top Color Family | Gray |
| Base Color Family | Blue |
| Frame Material | Steel |
| Manufacturers Part Number | 249011GB |
| Window | No |
| Partition Style | Non-Powered Without Base |
| Base Material | Fabric Upholstered |
| Shape | L-Shaped |
| Partition Type | Standard Panel |
| Brand | Interion by Global Industrial |
Compliance & Certifications
| CAL 117 Certified | Yes |