Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brush Heads

Brush Heads are replaceable components used in cleaning tools, including brooms and dustpans. They are crafted from durable materials, featuring practical bristle configurations tailored for various cleaning needs. Their primary function is to help loosen stubborn dirt and move heavy debris, allowing for efficient cleaning. Brush Heads excel at gathering finer particles, making them indispensable in janitorial services, facility maintenance, and households where practical cleaning tools are a necessity.
122 Results
Push Broom Head

Push Broom Head

CompareImageWidthHeightBristle LengthColorBristle MaterialPackage QuantityModel #Price
Vikan 31944 24" Combo Push Broom- Soft/Stiff, Red
2-13/16 in
4-1/2 in
-
Red
Polyester
-
WBB2379952$69.95
Vikan 31943 24" Combo Push Broom- Soft/Stiff, Blue
2-13/16 in
4-1/2 in
-
Blue
Polyester
-
WBB2379954$69.95
Milwaukee Dustless 36"W Push Broom Head w/Stiff Center and Fine Border Blue Polypropylene Bristles - Pkg Qty 6
36 in
-
3 in
Blue
Polypropylene
6
Ships Same Day
WBB2511988
$49.95 ea.
Milwaukee Dustless 30"W Push Broom Head with Synthetic Palmyra Bristle and Steel Frame - Pkg Qty 6
30 in
-
5-1/4 in
Black
Synthetic Palmyra
6
WBB2511990$46.95 ea.
Milwaukee Dustless 18"W Push Broom Head with Heavy-Duty Palmyra Bristles and Wood Frame - Pkg Qty 12
18 in
-
4 in
Brown
Palmyra
12
WBB2511994$22.25 ea.
Milwaukee Dustless 18"W Push Broom Head with Heavy-Duty Polypropylene Bristles and Steel Frame - Pkg Qty 12
18 in
-
4 in
Black
Polypropylene
12
Ships Same Day
WBB2511858
$25.95 ea.
Milwaukee Dustless 36"W Push Broom Head with Flagged Tip Fine Styrene Bristles and Steel Frame - Pkg Qty 6
36 in
-
3 in
Gray
Polystyrene
6
Ships Same Day
WBB2511987
$50.95 ea.
Milwaukee Dustless 18"W Push Broom Head with Flagged Tip Fine Styrene Bristles and Steel Frame - Pkg Qty 12
18 in
-
3 in
Gray
Polystyrene
12
WBB2511911$23.25 ea.
Milwaukee Dustless 18"W Push Broom Head with Red Polypropylene Bristles and Steel Frame - Pkg Qty 12
18 in
-
3-1/4 in
Red
Polypropylene
12
WBB2511876$24.00 ea.
Vikan 317488 16" Combo Push Broom- Soft/Stiff, Gray
2-39/64 in
4-13/64 in
-
Gray
Polyester
-
WBB2380172$81.95
Showing 1-10 of 69 results
Angle Broom Head

Angle Broom Head

Showing 1-10 of 21 results
LPD Trade ESD Brooms & Dust Pans

LPD Trade ESD Brooms & Dust Pans

Upright Brooms

Upright Brooms

Broom Heads

Broom Heads

Showing 1-10 of 15 results