Global Industrial
Model # :WB240925
Global Industrial™ Gray Lid for Blue Recycling 1/2 Cubic Yard Tilt Truck
Write a Review
|
Questions & Answers (0)
Product Description
Domed Lid helps control odors and protect cargo. Fits snug and allows access to contents without removal. Comes in gray only.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46-1/2 in |
| Depth | 31 in |
| Height | 6-1/2 in |
Product Details
| Assembly Required | No |
| Type | Recycling Truck Lid |
| Color | Gray |
| Accessory Type | Lid |
| Capacity | 101 gal |
| Material | Plastic |
| Manufacturers Part Number | 240925 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangle |
| Brand | Global Industrial |