Global Industrial
Model # :WB732362
Steel Rain Bonnet Lid for Global Industrial 36 Gallon Slatted Recycling Can, Blue
Write a Review
|
Questions & Answers (0)
Product Description
✓ Keeps rain and debris out of trash receptacles
✓ Steel construction for weather-resistance and durability
✓ Fits 36-gallon Global Industrial Outdoor Steel Slatted Trash Can
This Steel Rain Bonnet Lid fits atop the 36-gallon Global Industrial Outdoor Slatted Steel Trash Can to block out rain and debris from entering the trash receptacle's interior. Steel engineered, dense in weight for a secure fit, and weather-resistant for long lasting durability. Blue color finish. Some assembly required.
✓ Steel construction for weather-resistance and durability
✓ Fits 36-gallon Global Industrial Outdoor Steel Slatted Trash Can
This Steel Rain Bonnet Lid fits atop the 36-gallon Global Industrial Outdoor Slatted Steel Trash Can to block out rain and debris from entering the trash receptacle's interior. Steel engineered, dense in weight for a secure fit, and weather-resistant for long lasting durability. Blue color finish. Some assembly required.
PRICE
$70.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-13/16 in |
| Depth | 23-13/16 in |
| Height | 8 in |
| Diameter | 23-13/16 in |
Product Details
| Assembly Required | Yes |
| Type | Recycling Rain Bonnet Lid |
| Color | Recycling Blue |
| For Use With | Global Industrial Slatted Recycling Can |
| Capacity | 36 gal |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 732362 |
| Indoor/Outdoor | Outdoor |
| Compatible Part/Model Number | 261850BL, 261943BL |
| Shape | Round |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |