Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Greenlee

Model # :WBB1377556

MPN #: 7211BB-1/2 K2BB-1/2

Greenlee® 7211BB-1/2 K2BB-1/2 Slugbuster® Punch Unit,1/2" Conduit

Product Description
Greenlee® 7211BB-1/2 K2BB-1/2 Slugbuster® Punch Unit,1/2" Conduit

Features:
  • The contractor's choice - worldwide
  • Unique punch profile also splits slugs for easier slug removal
  • Use with battery-powered, hydraulic, ratchet or manual drivers
  • Uses standard Greenlee dies and draw studs
  • Slug Buster punches available in sizes up thru 2.52 IN (64.0 mm)
  • U.S.Patent #4,543,722 for Slug-Buster
PRICE
$64.95

1
1
Available on or around 11/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Conduit Size1/2 in

Product Details

TypeKnockout
ContentsPunch, Die, Draw Stud
MaterialSteel
DescriptionSlug-Buster Knockout Punch Unit
ColorBlack
Manufacturers Part Number7211BB-1/2 K2BB-1/2
For Use WithBattery-Powered, Hydraulic, Ratchet Or Manual Drivers
ItemKnockout Punch Unit
Product TypePunch Unit
BrandGreenlee