Conduit Fishing Tools
Availability
Special Price
Brand
Type
Length
Height
Color
Price
Related Products
Use Xtreme True Tape® to measure and pull with a single, super-strong product. The flat pull tape disperses the pull load over a larger surface area of conduit, reducing frictional heat buildup and burn-through, especially at conduit sweeps and bends. The tape maintains its flat shape, making it easier to blow through conduit and improving pulling performance. Our range of pull tape will meet all of your pull force requirements. Tensile strengths range from 1250 to 2500 lbs. The tape is printed on a plain yarn surface finish. Durable, woven PET (Polyester) material; Sequential footage ...
GBs series of UpperHand fish tapes has improved traditional hand fishing with the first ergonomic fish tape in the industry. The improved design is manufactured with impact-resistant ABS and nylon resins and includes a full, wrap-around interior ring to increase durability. The UpperHand series is backed by an industry leading 5-year limited warranty. Features: Exclusive Ergonomic Handle reduces wrist strain. Exclusive Comfort Formed Grip reduces forearm strain. Exclusive cushioned Rubber Hand Grips for ease of operation and comfort (certain models). Impact Modified Handle and Housing ...
Greenlee 980 Electric Hydraulic Pump With Pendant Features: Useable oil volume: 6 quarts (5.7 liters) For use with all Greenlee benders Handy pendant advance control on 980 and 980-22PS Low voltage pendant coupled to solid state motor controls eliminates contact arcing for greater reliability and longer life Automatic or manual ram return selector valve provides more control from the pendant switch Molded enclosure protects pump, motor and circuitry in tough working environments Use with single-hose hydraulic systems with spring-return rams
N85 is a nylon fishing line that is used to fish cable through conduit. It has a center feed for fast payout and can be pulled into the conduit run and left there to add future wires. It has excellent resistance to rot, abrasion, mildew, marine growth, petroleum products and most chemicals. Special Features: Center Feed, Fits Most Canister Systems, Can Be Left in Conduit For Reuse Applications: Pulls Wire Through Conduit Resistant to: Mildew, Rot, Marine Growth, Abrasion, Petroleum Products
Durable roller base that permits fast, easy loading and re-loading. Features: 3000 lb capacity per pair. Slanted ramp permits fast, easy loading and unloading. Five roller slot adjustments set for wide range of reel diameters; no limit on reel widths. Epoxy-coated solid steel platform withstands heavy use. For 15" to 30" diameter reels. Dimensions: 26" L x 111/4" W x 41/2" H.