Features:
- Resists bending and flexing
- Twisted rope is unaffected by rot, mildew, oil, gasoline, water and most chemicals
Model # :WBB3203104
MPN #: TWR104
Weights & Dimensions
| Length | 600 ft |
| Weight | 7 lbs |
| Tensile Strength | 1150 |
Product Details
| Material | Polypropylene |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | TWR104 |
| Recyclable | Yes |