- 5" wide band looped-end mop with speacial grease release additive
- Grease from floor will release into mop bucket ensuring you have a clean mop for each pass
Carlisle® Grease Release Looped End Mop w/ Red Band, Large, Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$210.00 Sold in packages of 12 / $17.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 3 in |
| Size | Large |
Product Details
| Material | Acrylic |
| Package Quantity | 12 |
| Color | Blue |
| Brand | Carlisle |