Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bagcraft

Model # :WBB3180840

MPN #: P057012

Bagcraft™ Grease-Resistant Paper Wraps & Liners, 12"L x 12"W, White, Pack of 5000

Product Description
Excellent low-cost, low-waste alternative to paper cartons and plastic containers. Grease-resistant paper provides stain protection. Ideal for use as sandwich wrap or basket liner.

PRICE
$209.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width12 in
Size12" x 12"

Product Details

StyleBox
TypeGrease Resistant Wrap
Made in the USAYes
MaterialPaper
Package Quantity5000
DescriptionGrease-Resistant Paper Wraps and Liners
ColorWhite
Manufacturers Part NumberP057012
BrandBagcraft