Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3130588

MPN #: LO10

Dixie® Greaseproof Liftoff Pan Liners, 16-3/8"L x 24-3/8"W, Pack of 1000

Product Description
Greaseproof pan liners keep baked goods from coming into contact with pans. Liners lift off easily, preventing baked goods from sticking to pans and reducing cleanup. Able to withstand moderate oven temperatures of up to 400°F.

Features:
  • Eliminate bakery products sticking to baker pans, reduce or eliminate clean up costs
  • Certified kosher and par eve for Passover use when marked with the star-k symbol
  • Withstands moderate oven temperatures of up to 400° F
  • Good grease holdout
  • Good release performance and can be used 1-2 times
  • Adequate for most breads, cookies and other basic bakery items
  • Commonly referred to as quilon® (a DuPont registered trademark)
  • It is Made up of Paper


PRICE
$99.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-3/8 in
Width16-3/8 in
Size16-3/8" x 24-3/8"

Product Details

TypeBaking-Pan Liner
KosherYes
Made in the USAYes
MaterialPaper
Packing TypePack
Package Quantity1000
DescriptionDixie Greaseproof Liftoff Pan Liners
ShapeRectangle
BrandDixie

Compliance & Certifications

CertificationsKosher Certified