Great Lakes Tin 48" Superior Tin Crown Molding in Argento - 194-07
Write a Review
|
Questions & Answers (0)
Product Description
Great Lakes Tin 48" Superior Tin Crown Molding in Argento - 194-07
Add architectural interest and refinement to any room. Great Lakes Tin Crown Moldings match many of our Great Lakes Tin ceiling line finishes and are available in 2 styles, Huron and Superior. Made of 29-Gauge tin-plated steel, this long lasting and durable crown molding is the perfect finishing touch to your Great Lakes Tin ceiling.
Add architectural interest and refinement to any room. Great Lakes Tin Crown Moldings match many of our Great Lakes Tin ceiling line finishes and are available in 2 styles, Huron and Superior. Made of 29-Gauge tin-plated steel, this long lasting and durable crown molding is the perfect finishing touch to your Great Lakes Tin ceiling.
PRICE
$96.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 6-3/8 in |
| Height | 3/4 in |
| Thickness | 3/4 in |
Product Details
| Material | Metal |
| Package Quantity | 1 |
| Description | Superior Tin Crown Molding |
| Color | Gray |
| Manufacturers Part Number | 194-07 |
| Mounting Style | Lay In |
| Brand | Great Lakes Tin |
Warranty
| Warranty | 5 yr |