Great Lakes Tin Chicago 2' X 2' Lay-in Tin Ceiling Tile in Antique White - Y60-02
Write a Review
|
Questions & Answers (0)
Product Description
Great Lakes Tin Chicago 2' X 2' Lay-in Tin Ceiling Tile in Antique White - Y60-02
Great Lakes Tin Ceilings provide the classic look of yesteryear with authentic recreations that make a lasting impression in any space. The ceiling tiles are available in both nail-up and lay-in options in numerous styles and finishes. The nail-up tiles are easily applied with nails, screws or glue. Lay-in tiles simply lay into and existing 15/16in suspended ceiling grid. Finish options range from antique or gloss white to bronze burst and copper offerings. Two crown molding sytles are also available and provide a finshed look to your project. Panels can be cut wit tin snips and allow customers to achieve a professional look at an affordable price.
Great Lakes Tin Ceilings provide the classic look of yesteryear with authentic recreations that make a lasting impression in any space. The ceiling tiles are available in both nail-up and lay-in options in numerous styles and finishes. The nail-up tiles are easily applied with nails, screws or glue. Lay-in tiles simply lay into and existing 15/16in suspended ceiling grid. Finish options range from antique or gloss white to bronze burst and copper offerings. Two crown molding sytles are also available and provide a finshed look to your project. Panels can be cut wit tin snips and allow customers to achieve a professional look at an affordable price.
PRICE
$125.95
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-3/4 in |
| Width | 23-3/4 in |
| Height | 1/100 in |
| Thickness | 1/100 in |
Product Details
| Material | Metal |
| Package Quantity | 5 |
| Description | Lay-in Tin Ceiling Tile |
| Color | Antique White |
| Manufacturers Part Number | Y60-02 |
| Mounting Style | Lay In |
| Brand | Great Lakes Tin |
Warranty
| Warranty | 5 yr |