Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aspect

Model # :WBB2332140

MPN #: A90-82

Aspect 23.6" x 5.9" Peel & Stick Stone Decorative Tile Backsplash, Charcoal Slate - A90-82

Product Description
Aspect Stone is a flexible, lightweight tile product that offers a real, thin-cut stone option for a fraction of the price of its designer counterpart. Simple, peel and stick installation eliminates the need for mortar or grout and cuts installation time down dramatically. Aspect Stone is available in a variety of earth-tone options, complementing today's decor, furniture and appliance trends. Aspect Stone measures 5.9in x 26.3 inches, covering approximately 1 sq ft.

PRICE
$15.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/5 in
Width6 in
Height1/8 in
Thickness1/8 in

Product Details

StylePeel & Stick
MaterialStone
Package Quantity1
ColorBlack
Manufacturers Part NumberA90-82
BrandAspect

Warranty

Warranty5 yr