Zing Green at Work Sign, Cartons with Recycle Symbol, 10"W x 14"H, Black/Green/White
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Green at Work Sign "Cartons" with recycle symbol, encourages green recycle strategies and guides on where to deposit recyclable materials. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled material supports sustainability initiatives and LEED credits. Sign includes self adhesive pads for easy mounting and measures 14"H x 10"W. Made in the USA.
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Cartons, Recycle Symbol |
| Material | Plastic |
| Description | Green at Work Sign |
| Color | Black/Green/White |
| Manufacturers Part Number | 2049 |
| Brand | Zing |