Zing Green at Work Sign, Eliminate Unnecessary Use of Forklifts, 10"W x 14"H, Black/Green/White
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Green at Work Sign "Eliminate Unnecessary Use of Forklifts" encourages green strategies for waste reduction, minimizing environmental impact and saving money. Sign is made from high quality 70% post-consumer recycled plastic that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Recycled material supports sustainability initiatives and LEED credits. Sign includes self adhesive pads for easy mounting and measures 14"H x 10"W. Made in the USA.
PRICE
$21.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Eliminate Unnecessary Use of Forklifts |
| Material | Plastic |
| Description | Green at Work Sign |
| Color | Black/Green/White |
| Manufacturers Part Number | 2051 |
| Brand | Zing |