3M™ Green Corps™ Cutting/Grinding Wheel 55989 7"x 1/8"x 5/8-11 T27 Ceramic 24 Grit - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Green Corps™ Cutting/Grinding Wheel 55989 7"x 1/8"x 5/8-11 T27 Ceramic 24 Grit
Bonded Type 27 wheels contain proprietary 3M™ ceramic grain and produce very high cut rates on a wide variety of metals. Safe to grind with outer face and cut with edge of same wheel.
Applications are Edge Beveling, Edge Chamfering, Flash Removal, Gate Removal, Grinding, Pipe Cutting, Plate Grinding, Right Angle Grinding, Rod Cutting, Weld Removal & Finishing.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Bonded Type 27 wheels contain proprietary 3M™ ceramic grain and produce very high cut rates on a wide variety of metals. Safe to grind with outer face and cut with edge of same wheel.
Applications are Edge Beveling, Edge Chamfering, Flash Removal, Gate Removal, Grinding, Pipe Cutting, Plate Grinding, Right Angle Grinding, Rod Cutting, Weld Removal & Finishing.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
PRICE
$340.00 Sold in packages of 20 / $17.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Center Hole Diameter | 7/8 in |
| Thickness | 1/8 in |
| Diameter | 7 in |
Product Details
| Max RPM | 8500 rpm |
| Color | Green |
| Application | Edge Beveling & Chamfering, Flash Removal, Gate Removal, Grinding, Pipe Cutting |
| Series | 92319 |
| Wheel Type | Type 27 |
| Grit | 36 |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 60440098188 |
| Grade | Extra Coarse |
| Abrasive Material | Ceramic Grain |
| Brand | 3M |
| Trademark | Green Corps |