Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




2000Plus

Model # :WBB1600257

MPN #: 98367

2000 PLUS® 2000 PLUS Green Line Message Stamp, Copy, 1 1/2 x 9/16, Blue

Product Description
Stamp pad is built-in for years of use. Comes with water-based ink. Up to 5,000 impressions before re-inking. Stamp Type: Message; Message(s): COPY; Ink Types: Pre-Inked; Re-Inkable; Impression Width: 1 1/2".

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$22.00

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in

Product Details

TypePre-Inked Stamp
Package Quantity1
Description2000 PLUS Green Line Message Stamp
ColorBlue
Manufacturers Part Number98367
Design/MessageCOPY
Brand2000Plus