Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3057435

MPN #: TNYLOILGN4.000X5.250X50.000

Professional Plastics Green Oil-Filled Cast Nylon Tube, 4"ID X 5.250"OD X 50"L

Product Description
Oil-Filled Nylon (green Color): - A special formulation of Liquid Lubricant encapsulated during manufacture, provides for true lubrication at the bearing surface. It is offered for applications where maintenance lubrication is difficult or impossible. Oil-filled Nylon also, limits moisture adsorption, making it an ideal bearing material for submerged or critical tolerance applications. Also See Nyloil® Green Oil-Filled Nylon is also available in NATURAL-OIL for Food Contact applications. The absence of Pigment (NATURAL COLOR) permits this grade to conform with FDA Regulations 21 CFR, Sec. 177.15 and USDA 3A Sanitary Standards 20-17 for direct contact with food.

PRICE
$429.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthIN in
Size4"ID X 5.250"OD X 50"L
Diameter5-1/4 in
Inside Diameter4 in

Product Details

DescriptionOil-Filled Cast Tube
ColorGreen
Manufacturers Part NumberTNYLOILGN4.000X5.250X50.000
BrandProfessional Plastics