SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Green Stripe Constant Tension Hose Clamp - Gates 32720

Green Stripe Constant Tension Hose Clamp - Gates 32720

Item #: WBB2447488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.75

Save $0.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Green Stripe Constant Tension Hose Clamp

Green Stripe(R) constant tension clamps provide the reusable, self-adjusting band needed for a dependable seal, even in the coldest conditions. Applications include auto, truck and bus cooling systems and turbo chargers. Green Stripe(R) and Green Stripe(R) HD constant tension clamps feature:

  • Larger, heavier gauge precision-formed spring washers with higher rates of band tension and adjustability for a more dependable seal.
  • All stainless steel construction for maximum corrosion resistance. Band and Housing 9/16" wide GSCT 301 and GSHD 304 stainless steel. Hex-Head Screw 410 stainless steel GSCT 5/16" and GSHD 3/8" wide.
  • A uniform 360 degree seal.
  • Clamping diameters GSCT 9/16" to 3-1/2" and GSHD 1" to 9-1/8".
  • Tighten Green Stripe(R) clamps to minimum of 50 in./lbs. and maximum of 85 in./lbs.
  • Tighten Green Stripe(R) heavy-duty clamps to minimum of 75 in./lbs. and maximum of 125 in./lbs.


Weights & Dimensions

  • Size 20

Product Details

  • Adjustment Type Constant Tension (Standard)
  • Screw Type .3125 in. Hex-Head
  • Clamping Range .8125 - 1.75" in
  • Material Stainless Steel
  • Housing Material Stainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Stripe Constant Tension Hose Clamp - Gates 32720

Green Stripe Constant Tension Hose Clamp - Gates 32720

Item #: WBB2447488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Green Stripe Constant Tension Hose Clamp - Gates 32720
    Green Stripe Constant Tension Hose Clamp - Gates 32720
    Green Stripe Constant Tension Hose Clamp - Gates 32720
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant