SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Green Stripe Heavy-Duty T-Bolt Hose Clamp - Gates 32758

Green Stripe Heavy-Duty T-Bolt Hose Clamp - Gates 32758

Item #: WBB2447220

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $6.90

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Green Stripe Heavy-Duty T-Bolt Hose Clamp

Heavy-Duty T-Bolt and Spring-Loaded T-Bolt Clamps for Light, Medium and Heavy-Duty Trucks, Off-Road Equipment and Industrial Applications.

Designed for use in high-vibration and large diameter applications common with heavy truck, off-road equipment and industrial machinery.



Weights & Dimensions

  • Size 52

Product Details

  • Adjustment Type T-Bolt (Standard)
  • Type of Nut .4375 in. Hex-Head
  • Clamping Range 2.5 - 2.8125" in
  • Bolt Type .25 in. - 28 Male Pipe Thread
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Green Stripe Heavy-Duty T-Bolt Hose Clamp - Gates 32758

Green Stripe Heavy-Duty T-Bolt Hose Clamp - Gates 32758

Item #: WBB2447220

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Green Stripe Heavy-Duty T-Bolt Hose Clamp - Gates 32758
    Green Stripe Heavy-Duty T-Bolt Hose Clamp - Gates 32758
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant