Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunbeam

Model # :WBB3192690

MPN #: 3016200000

Sunbeam® Greensense™ Mid-Size Steam Iron with 3-Way Auto Off, White - Pkg Qty 4

Product Description
Sunbeam® Greensense™ Mid-size Steam Iron, Motion Smart® 3-way Auto Off, Drip Free, Non-Stick Soleplate, Self Clean, Spray Mist, White.

PRICE
$159.80  Sold in packages of 4 / $39.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width5-9/16 in
Height13-3/8 in
Weight3 lbs

Product Details

TypeIron
ColorWhite
Amperage10 A
Country of OriginChina
Wattage1200 W
Voltage120 V
MaterialPlastic, Aluminum
DescriptionSteam Iron
Package Quantity4
Manufacturers Part Number3016200000
Steam DurationShot
BrandSunbeam

Warranty

Warranty2 yr