Sunbeam® Mid-size Steam Iron, Motion Smart® 3-way Auto Off, Drip Free, Non-Stick Soleplate, Self Clean, Spray Mist, Shot of Steam, White w/ Chrome Skirt.
Sunbeam® Mid-Size Steam Iron with 3-Way Auto Off, White w/Chrome Skirt - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$175.80 Sold in packages of 4 / $43.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 5-9/16 in |
| Height | 13-3/8 in |
| Weight | 3 lbs |
Product Details
| Type | Iron |
| Color | White |
| Amperage | 10 A |
| Country of Origin | China |
| Wattage | 1200 W |
| Voltage | 120 V |
| Material | Plastic, Aluminum |
| Description | Steam Iron |
| Manufacturers Part Number | 3017200000 |
| Steam Duration | Shot |
| Brand | Sunbeam |
Warranty
| Warranty | 2 yr |