Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Aero Manufacturing

Model # :WBB207946

MPN #: SBGPR-60

Aero Manufacturing SBGPR-60 Wall-Mounted Pot Rack - Single Bar NSF Grey Coat 60"W x 6"D

Product Description
This Single Bar Wall Mounted Pot Rack features an NSF® approved gray enamel coating. Measures 60"W x 6"D with a 2" x 3-1/6" painted flat bar on top. Stainless steel racks are polished to a #4 mill finish. Fully welded and ready to use. NSF® Listed.

PRICE
$308.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth6 in
Height2 in

Product Details

Assembly RequiredYes
StyleSingle Bar
TypeSingle Bar Wall Mounted Pot Rack
MaterialStainless Steel
ColorSilver
Manufacturers Part NumberSBGPR-60
BrandAero Manufacturing

Compliance & Certifications

CertificationsNSF