This Single Bar Wall Mounted Pot Rack measures 36"W x 6"D with a 2" x 3-1/6" stainless steel flat bar on top. Stainless steel racks are polished to a #4 mill finish. Fully welded and ready to use. NSF® Listed.
Aero Manufacturing SBSPR-36 Wall-Mounted Pot Rack Stainless Steel - Single Bar NSF 36"W x 6"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$315.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 6 in |
| Height | 2 in |
Product Details
| Assembly Required | Yes |
| Style | Single Bar |
| Type | Single Bar Wall Mounted Pot Rack |
| Material | Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | SBSPR-36 |
| Brand | Aero Manufacturing |
Compliance & Certifications
| Certifications | NSF |