Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Glaro

Model # :T9FB1642778

MPN #: 1690SA

Grid Style Satin Aluminum Umbrella Stand for up to 12 Full & Tote Size Umbrellas

Product Description
Rain or shine, Glaro umbrella stands are the perfect solution for the storage of full size and tote umbrellas. Umbrella stands keep floors dry and safe during rainy or snowy days, and therefore, help reduce injuries from slips and falls. They are very popular in coat check rooms, restaurants, office environments, waiting rooms, residential locations, retail, or any place people need to store their umbrellas when entering. This model features a grid style design with individual compartments to organize umbrellas. It also has a convenient removable drip tray to contain the water.

Features & Benefits:

  • Grid style design
  • Stores tote and full size umbrellas
  • Removable drip tray included
  • Helps prevent hazardous slip and fall accidents
  • Sleek satin aluminum finish
  • Constructed of rustproof aluminum
  • Protects floors
  • Quick ShipMade in the USA
PRICE
$319.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width12 in
Height18 in
Weight7 lbs

Product Details

Assembly RequiredNo
TypeUmbrella Stand
ColorSilver
Capacity12 Umbrellas
Package Quantity1
DescriptionGrid Style Umbrella Stand
Manufacturers Part Number1690SA
BrandGlaro

Warranty

Warranty2 yr