Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB334106BL

Global Industrial™ Plastic Dividable Grid Container, 22-1/2"L x 17-1/2"W x 6"H, Blue - Pkg Qty 3

Product Description
STANDARD GRID BOXES / PLASTIC DIVIDABLE CONTAINERS
Multi-ribbed external sides provide high impact strength to these high-density polypropylene grid boxes manufactured of FDA approved materials. Standard plastic grid boxes are injection molded and resist most solvents and chemicals. Use these plastic dividable containers for storage or shipping, they stack securely with or without an optional lid. Grid Container Dividers and Lids are sold separately.
Sold in carton quantities.

PRICE
$86.85  Sold in packages of 3 / $28.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/2 in
Width17-1/2 in
Height6 in
Size (L x W x H)22-1/2 x 17-1/2 x 6 in
Inside Length20-5/8 in
Inside Width15-5/8 in
Inside Height5-1/2 in
Weight Capacity35 lbs
Weight4 lbs

Product Details

Assembly RequiredNo
TypeDivider Box
Short Divider Slots15
ColorBlue
LidNo
MaterialPolypropylene
Package Quantity3
Manufacturers Part Number334106BL
Stack and/or NestStack
Long Divider Slots11
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA Compliant