Speedi-Grille Floor Vent Register With 2 Way Deflection 2" X 10", Storm Gray - Floor
Write a Review
|
Questions & Answers (0)
Product Description
Speedi-Grille Storm Gray, Floor Vent Grille Vent Cover, 2" X 10" Speedi-Grille (Floor) is made in the USA out of a durable all steel construction with fan ½" shaped louvers. Louvers are designed with a rolled rib for maximum strength and rigidity. Opposed blade damper is standard on 4 in. widths. Parallel blade damper is standard on 6 in. widths and larger. A locking screw provision concealed beneath the floor for tamper proof settings. Speedi-Grille has a durable powder coat finish that provides years of maintenance free life.
PRICE
$29.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 3-1/2 in |
| Height | 2 in |
| Weight | 0.8 lbs |
| Nominal Size | 2.25 x 10 in |
| Opening Width | 2-1/4 in |
| Opening Length | 10 in |
| Max Duct Width | 10 in |
| Thickness | 2 in |
| Gauge | 22 |
| Outside Dimensions | 3-1/2"H x 11-3/4"L |
| Max Duct Height | 2-1/4 in |
Product Details
| Color | Gray |
| Material | Steel |
| Manufacturers Part Number | SG-210 FSG |
| Brand | Speedi-Grille |
Compliance & Certifications
| Energy Star Certified | No |