Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speedi-Grille

Model # :WBB3122030

MPN #: SG-412 FSG

Speedi-Grille Floor Vent Register With 2 Way Deflection 4" X 12", Storm Gray - Floor

Product Description
Speedi-Grille Storm Gray, Floor Vent Grille Vent Cover, 4" X 12" Speedi-Grille (Floor) is made in the USA out of a durable all steel construction with fan ½" shaped louvers. Louvers are designed with a rolled rib for maximum strength and rigidity. Opposed blade damper is standard on 4 in. widths. Parallel blade damper is standard on 6 in. widths and larger. A locking screw provision concealed beneath the floor for tamper proof settings. Speedi-Grille has a durable powder coat finish that provides years of maintenance free life.

PRICE
$29.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/4 in
Width5-1/2 in
Height2 in
Weight2 lbs
Nominal Size4 x 12 in
Opening Width4 in
Opening Length12 in
Max Duct Width12 in
Thickness2 in
Gauge22
Outside Dimensions5-1/2"H x 13-3/4"L
Max Duct Height4 in

Product Details

ColorGray
MaterialSteel
Manufacturers Part NumberSG-412 FSG
BrandSpeedi-Grille

Compliance & Certifications

Energy Star CertifiedNo