Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shepherd

Model # :WBB195998

MPN #: PSF75223BK-B

Shepherd® Grip Ring Stem Soft Tread Caster with Brake - 75mm Dia. 7/16 x 7/8 Stem Black

Product Description
Shepherd® Grip Ring Stem Soft Tread Caster with Brake - 75mm Diameter 7/16 x 7/8 Stem Black

This soft tread casters has a twin wheel design for easy mobility. Ideal for use with electronic equipment, medical equipment, audio/visual equipment and furniture. Soft 70-75/A durometer tread is made of high-tech thermoplastic elastomer. Offers high load ratings with quiet mobility. Rivet axle provides positive wheel retention. Features 165 lb. capacity. Wheel diameter measures 75 millimeters. Height of caster is 3-3/16 inches. Black finish.

PRICE
$28.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-3/16 in
Weight Capacity165 lbs
Wheel Diameter75 mm
Stem Height7/8 in
Stem Width7/16 in

Product Details

Wheel MaterialThermoplastic Elastomer
TypeLight Duty
Bearing TypeRiveted Axle
Brake TypePedal
ColorBlack
Caster TypeSwivel with Brake
Caster Rig MaterialComposite
Stem TypeGrip Ring
Caster IndexMedical
Manufacturers Part NumberPSF75223BK-B
BrandShepherd