Stem Casters
Stem casters make furniture or heavy equipment mobile and easy to maneuver. Available in threaded-neck, grip-neck, or grip-ring, they are quick to install by inserting its stem into the fixture’s predrilled holes. Casters can support heavy loads and some feature braking and locking mechanisms. Stem casters are ideal for mobilizing retail displays, industrial equipment, office furniture and other commercial applications.
Most Relevant
Light Duty Stem Casters

Light-Duty Stem Casters make moving lighter equipment simple, supporting loads up to 499 lbs.
| Compare | Image | Wheel Diameter | Weight Capacity | Stem Height | Stem Width | Caster Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 5 in | 300 each - 1200 per set lbs | - | - | Swivel | Global Industrial | Ships Same Day WB500592 | $40.95 | ||
![]() | 5 in | 300 each - 1200 per set lbs | - | - | Swivel | Nexel | WBCA5SBS | $119.95 | ||
![]() | 50 mm | 75 lbs | 1 in | 5/16-18 in | Swivel | Shepherd | WBB196014 | $20.00 | ||
![]() | 2 in | 300 lbs | 1-1/2 in | 1/2-13 in | Swivel with Brake | Shepherd | WBB32503 | $13.50 | ||
![]() | 75 mm | 165 lbs | 1 in | 3/8-16 in | Swivel with Brake | Shepherd | WBB196017 | $22.00 | ||
![]() | 8 in | 300 each - 1200 per set lbs | - | - | Swivel | Global Industrial | Ships Same Day WB188CP24 | $139.95 | ||
![]() | 4 in | 130 lbs | - | - | Swivel with Brake | Global Industrial | Ships Same Day WB412563 | $44.95 | ||
![]() | 2 | 75 lbs | - | - | Swivel | Nexel | WB798805 | $9.10 | ||
![]() | 4 in | 275 lbs | 1-1/2 x 13NC in | 1/2 Diameter in | Swivel | Faultless | WB585497 | $26.95 | ||
![]() | 5 in | 325 lbs | 2-13/16 in | 1-1/2 to 1-9/16 in | Swivel with Brake | Colson | WBB2679680 | $93.95 |
Showing 1-10 of 127 results
Medium Duty Stem Casters

Medium-Duty Stem Casters deliver smooth, reliable mobility for loads between 500 and 1,500 lbs.
Leveling Stem Casters

Leveling stem casters are a great choice for any light-duty application. They are easy to install and come in several weight capacities. Leveling stem casters feature self-leveling feet and are constructed from pressed steel plates and aluminum die-casting brackets. Durable and strong, these stem caster wheels can attach to machinery to keep surfaces level and reduce vibration while working.
Showing 1-10 of 15 results