Grip-Tite™ Wire Flush Sign Holder, 1-3/8"L x 1-3/8"W, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Designed to hold signage securely, in a flush position to wire fixtures. Attaches easily to wire up to 0.375" diam. Accepts signage up to 0.100" thick. 1 3/8" wide.
PRICE
$0.33
200
200
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 in |
| Width | 1-3/8 in |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Grip-Tite Wire Flush Sign Holder |
| Color | Clear |
| Manufacturers Part Number | EG-10 |
| Brand | Clip Strip Corp. |
Warranty
| Warranty | 30 days |