Grip-Tite Suction Cup Flush Mount Sign Holder, 1", Pvc, Clear - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip suction cups are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! For use on smooth non-porous surfaces, Holds signs in flush mount position, Accepts material to .080" thick, Clear PVC, 1" Suction Cup & 1" Grip-Tite Holder.
PRICE
$51.00 Sold in packages of 100 / $0.51 ea
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
Product Details
| Style | Suction |
| Material | PVC |
| Package Quantity | 100 |
| Description | Grip-Tite Suction Cup Flush Mount Sign Holder |
| Color | Clear |
| Manufacturers Part Number | EG-23 |
| Brand | Clip Strip Corp. |