- Model ks62
- Gripper-front spun polyester butcher coat
- White
- This 100% spun poly coat's standard Features include a six-gripper front closure, side vent openings, and industrial laundry strength
- 100% Spun polyester
- Six grippers
- One-piece, notched lapel
- One exterior left chest pocket, two lower exterior pockets
Red Kap® Gripper-Front Butcher Coat W/Exterior Top Pocket, Spun Polyester, White, 3XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Butcher Coat |
| Color | White |
| Number of Pockets | 3 |
| Style | KS62 |
| Closure Type | Gripper Front |
| Material | Spun Polyester |
| Front Closure | Gripper-Front |
| Gender | Men's |
| Description | Gripper-Front Spun Polyester Butcher Coat |
| Manufacturers Part Number | KS62WHRG3XL |
| Primary Use | Foodservice |
| Brand | Red Kap |