- Model 0406
- Gripper-front short butcher coat
- White
- Five grippers (snaps)
- 1 Piece, notched lapel
- Chest pocket, 2 lower pockets
- 7 Oz. Twill
- 65% Polyester/35% cotton
Red Kap® Gripper-Front Short Butcher Coat, W/Pockets, White, Polyester/Cotton, 2XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Butcher Coat |
| Color | White |
| Number of Pockets | 3 |
| Style | 406 |
| Closure Type | Gripper Front |
| Material | 65% Polyester, 35% Cotton |
| Front Closure | Gripper-Front |
| Gender | Men's |
| Description | Gripper-Front Short Butcher Coat |
| Manufacturers Part Number | 0406WHRGXXL |
| Primary Use | Foodservice |
| Brand | Red Kap |