Model # :WB238888YB
MPN #: GSA942YELLOWBLACK
Grit Surface Aluminum Stair Tread 9"D 42"W Glued Down Yellowblack
Write a Review
|
Questions & Answers (0)
Product Description
ALUMINUM STAIR TREADS
These aluminum stair treads are ideal for outdoors and indoors, on concrete, wood, slate and marble steps. Stair treads offer anti-slip protection, protects new steps and helps renovate old, slippery stairs. Made with durable aluminum oxide abrasives bonded to a high strength aluminum square nose stair tread. Measures 3/16" thick. Aluminum treads can be glued down using contact adhesive. (not included)
Screw-down units with pre-drilled holes can be specially ordered. Call for details.
Custom sizes and color combinations available. Call for details.
These aluminum stair treads are ideal for outdoors and indoors, on concrete, wood, slate and marble steps. Stair treads offer anti-slip protection, protects new steps and helps renovate old, slippery stairs. Made with durable aluminum oxide abrasives bonded to a high strength aluminum square nose stair tread. Measures 3/16" thick. Aluminum treads can be glued down using contact adhesive. (not included)
Screw-down units with pre-drilled holes can be specially ordered. Call for details.
Custom sizes and color combinations available. Call for details.
PRICE
$229.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 9 in |
| Thickness | 3/16 in |
Product Details
| Type | Grip Surface Stair Tread |
| Material | Aluminum |
| Color | Black |