M-D Residential Stair Tread P0047, 75556, 24"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Helps prevent slipping and create a safer home environment with vinyl residential stair treads. Safety tread design provides better traction for stair steps. Easily glues to step edge with contact adhesive. Easy to install.
PRICE
$5.30
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 |
| Size | 24" |
Product Details
| Type | Stair Tread |
| Material | Vinyl |
| Description | Residential Stair Tread P0047 |
| Color | Black |
| Manufacturers Part Number | 75556 |
| Brand | M-D Building Products |