Duro Bag Grocery Paper Bags, 4-5/16"W x 2-7/16"D x 7-7/8"H, Brown, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Get your groceries home safely with sturdy, gusseted paper bags. Self-opening thumb notches increase ease of use. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments. These heavy duty paper bags are ideal for carrying grocery.
PRICE
$17.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/16 in |
| Depth | 2-7/16 in |
| Height | 7-7/8 in |
| Base Weight | 50 lbs |
Product Details
| Bag Number | #2 |
| Material | Paper |
| Package Quantity | 500 |
| Color | Brown |
| Grade | Extra Heavy Duty |
| Brand | Duro Bag |
| Recyclable | Yes |