x

Take 15% off your entire order!

Offer applied at checkout

Grosfillex® 9' Wooden Market Outdoor Umbrella - Pesto

Black Umbrella Base Sold Separately

Grosfillex® 9' Wooden Market Outdoor Umbrella - Pesto

Item #: WBB690752

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Pesto Green
  • Beige
  • Blue
  • Green
  • White
  • Khaki
  • Terra Cotta

Pesto Green

$600.00 up to 34% OFF

Minimum Quantity: 2

Price: $418.95

Save $20.95 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $418.95 ea.
  • Buy 3+ $397.95 ea.

Quantity

Customers Also Viewed

Grosfillex® 9' Wooden Market Umbrella - Pesto

Wooden market umbrellas fit outdoor pedestal tables & folding tables with 1-1/2" diameter holes to provide 95% sunscreen. Wooden posts have 8 reinforced ribs for extra strength and resistance to wind damage. Umbrella is made with vinyl coated polyester and solution-dyed olefin fabric blends to provide fade, stain and mildew resistance. Two-piece, 1-1/2" diameter wood umbrella posts are made with hard kempas wood for structural strength and feature a brass connector for easy set-up and take down. This two-piece post allows easy transportation and lower shipping costs. Umbrellas use a pulley that facilitates smooth open and close operation. Market umbrellas include brass hardware that is corrosion resistant. Measures 8'H overall. Umbrellas are fully tested to withstand 1000 hours for fade resistance and meets ASTM G53.96 performance standards for commercial outdoor furniture fabric. Complies with ACFFA requirements. 1 Year Limited Warranty.

  • WIDTH INCHES 108
  • DEPTH INCHES 108
  • HEIGHT INCHES 96
  • BRAND Grosfillex
  • COLOR FINISH Pesto Green
  • ASSEMBLY Unassembled
  • DESCRIPTION 9' Market Umbrella
  • MODEL B690752
  • TYPE Wooden Pole Umbrella
  • TOP CONSTRUCTION Polyester/Olefin Fabric
  • MANUFACTURERS PART NUMBER 98914931
  • PACKAGE QUANTITY 1
  • LIMITED WARRANTY 1 Year
  • POLE CONSTRUCTION Wood
  • OPEN/CLOSE METHOD Pulley
  • TILT No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grosfillex® 9' Wooden Market Outdoor Umbrella - Pesto

Grosfillex® 9' Wooden Market Outdoor Umbrella - Pesto

Item #: WBB690752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant