Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Iron Age

Model # :WBB3140527

MPN #: IA5014-M-06.0

Iron Age® Groundbreaker Work Boots w/ Internal Met Guard, Steel Toe, Size 10.5M, 6"H, Brown

Product Description
It's time to break ground, not your foot. Get the protection and technology you need to dig in and not let up.

Specification:
  • ASTM F2413 - Meets all standards for safety footwear. You know, if that's something you care about. Tough against everything
  • Electrical Hazard Protection - Like a second skin. One that protects you from live circuits and wires. Tough against electricity
  • Memory Foam Footbed - Cushiony memory foam forms to your foot shape, helping to relieve back and joint pain every day as well as giving you more cushion with every strike of your heel
  • Vibram® Heat Resistant Outsole - Takes 4-digit surface heat so you don't have to
  • Kevlar® Stitching - The toughest stitch on the market. Seriously - it's Kevlar
  • Upper Material - Crazy Horse Leather


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height6 in
Size10.5

Product Details

Chemical Resistance SoleYes
TypeWork Boots
Upper MaterialCrazy Horse Leather
ColorBrown
SeriesGroundbreaker
Toe TypeSteel Toe
Style6" Work Boot with Internal Met Guard
InsulatedNo
Closure TypeLace-Up
MaterialLeather / Rubber
Outsole MaterialVibram® Heat Resistant Rubber Outsole
GenderMen's
Manufacturers Part NumberIA5014-M-06.0
Slip ResistantYes
InsoleBootBed™ Dual Layered Memory Foam Removable Footbed
Lining MaterialMoisture Wicking Nylon Mesh
WaterproofNo
BrandIron Age