Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Noco

Model # :WBB3090325

MPN #: NLP5

NOCO Group 5 Lithium Ion Powersports Battery, Rechargeable, 250A, 12.8V

Product Description
Introducing the all-new NOCO Lithium NLP5 12V Lithium Powersport Battery, a Group 5 battery, rated at 2Ah (25Wh) and 250-amps of starting power. It's better than lead-acid motorcycle batteries in almost every way: no sulfation, no activation, no acid, no maintenance, no water needed, and it comes fully charged and ready to install.

Features:
  • Delivers over 250-amps of starting power, over 50,000 starts, and over 2,000 charge cycles, blowing away its lead-acid rivals. Simply put, it's 2X more power, 10X more starts, and 5X longer life.
  • An advanced battery management system that provides maximum safety protection with bi-directional active cell balancing for long-lasting reliability. Plus, no BMS reset is needed.
  • Unleash the power of lithium and quickly recharge within minutes. Utilizing the most advanced rapid-charge technology, it provides enough starting power with just 5-minutes of charge.
  • A multi-terminal configuration that allows front, side, top, and female installations. Plus, modular trays fit various group sizes and a removable mounting block to accommodate legacy battery applications.
  • Compatible with most powersport brands, including Aprilla, BMW, Buell, Ducati, Harley-Davidson, Indian, Triumph, KTM, Argo, Can-Am, Honda, Husqvarna, Kawaski, Suzuki, Arctic Cat, BRP, Waverunner, Polaris, Vespa, and more.
  • Replaces lead-acid powersport battery models: BTZ7S, BTZ8V, BTX4L-BS, BTX5L-BS, BTX7L-BS, BTZ5S, YTZ7S, YTZ8V, YTZ5S-BS, YTX4L-BS, YTX5L-BS, and YTX7L-BS.
  • 5 Year Limited Warranty.
Included in the Box:
  • NLP5 Lithium Powersport Battery
  • (2) 3-Way Terminals
  • (1) .79" (20mm) Spacer
  • (1) .94" (24mm) Spacer
  • Hex Key
  • User Guide & Warranty Information


PRICE
$80.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2
Width2-13/16 in
Height3-3/8 in
Weight1.5 lbs lbs

Product Details

Battery TypeLithium-Ion
TypeRechargeable Battery
ColorBlack
Amperage250 A A
SeriesNLP
Operating Temperature-4°F(-20°C) to 140°F (60°C)
StyleLithium Battery
Wattage25.6 Wh W
Voltage12.8 V V
MaterialLithium-ion
Manufacturers Part NumberNLP5
BatteriesLithium Ion
BrandNoco

Warranty

Warranty5 Year Limited

Compliance & Certifications

CertificationsIP66 Waterproof Rated, IEC60601, UL1236, RCM, PSE or CE (LVD, EMC), cETL