California Umbrella 7.5' Patio Umbrella, Grove Series, Hardwood Pole, Olefin Gray/White CabanaStripe
Write a Review
|
Questions & Answers (0)
Product Description
7.5' Grove Series Hardwood Patio Umbrella With a 2 Piece Hardwood Center Pole, Push Open Pin Stop, Hardwood Ribs and Olefin Cabana Stripe Gray and White Canopy with Single Wind Vent. Solution Dyed Polyester Top Material. 1 year against defects and fade warranty.
PRICE
$209.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 90 in |
| Height | 93-1/8 in |
| Weight | 17 lbs |
| Size | 7-1/2 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Gray/White |
| Open/Close Method | Manual |
| Tilt | No |
| Pole Color Family | Hardwood |
| Pole Material | Wood |
| Manufacturers Part Number | MARE758-F95 |
| Collection | Grove |
| Shape | Octagon |
| Top Material | Olefin |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year |